Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 11/16"-16, Taper, 4 Flutes, UNS

  • Mfr # 1124508

  • Zoro # G9296831


product price: $57.29
/ea

Key Features

Shank Dia.
0.542"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
11/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1124508
Zoro #
G9296831
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.542"
Tap Size
11/16"
Tap Dimension Type
Inch
Overall Length
4-1/32"
Thread Length
1-13/16"
Pitch Diameter Limit
H3
Tap Thread Size
11/16"-16
Square Size
0.4050 in
Thread Size
11/16"-16
Tap Length Standard
ANSI
Shank Length
1 7/8 in
Size
11/16"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
101
Tap Finish
TiCN
Standards
ANSI
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
UNS
Cutting Direction - Machining
Right Hand
Series
101
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
UNS
Primary Material Application ISO Code
H, K, M, N, O, P, S
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Thread Limit
H3
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Threads per Inch
16
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 11/16 In.-16, UNS, Taper, Overall Length 4.03 in, High Speed Steel, TiCN, Right Hand, Thread Length 1.36 in, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.