Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 11/16"-24, Plug, 6 Flutes, UNEF

  • Mfr # 1681500

  • Zoro # G9298195


product price: $47.49
/ea

Key Features

Tap Thread Size
11/16"-24
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
UNEF
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1681500
Zoro #
G9298195
UPC #
-
Country of Origin
Brazil

Dimensions

Tap Thread Size
11/16"-24
Shank Dia.
0.542"
Thread Length
1-13/16"
Tap Size
11/16"
Tap Dimension Type
Inch
Overall Length
4-1/32"
Pitch Diameter Limit
H3
Square Size
0.4060 in
Shank Length
1 7/8 in
Thread Size
11/16"-24
Size
11/16"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
UNEF
Number of Pieces
1
Tap Style
Straight Flute (Hand)
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Grouping
Tap
List Number
101N
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
101N
Extended Neck
Yes
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
UNEF
Threads per Inch
24
Thread Limit
H3
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 11/16 In.-24, UNEF, Plug, Overall Length 4.03 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.36 in, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.