Zoro Homepage

Straight Flute Hand Tap, 1/2"-13, Modified Bottoming, 5 Flutes, UNC

  • Mfr # 3299116

  • Zoro # G9300681


product price: $928.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-13
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
UNC
Overall Length
110.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3299116
Zoro #
G9300681
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/2"-13
Overall Length
110.00mm
Pitch Diameter Limit
Not Rated
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
1-21/32"
65% Thread Drill Size
11.00 mm
Shank Length
3 13/32 in
Thread Size
1/2"-13
Square Size
0.2740 in
55% Thread Drill Size
11.30 mm
75% Thread Drill Size
27/64 in
Tap Length Standard
DIN
Size
1/2"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
UNC
Tap Grouping
Tap
Number of Pieces
1
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Tap Finish
Diamond
List Number
329
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
329
Extended Neck
Yes
Thread Limit
3B
Class of Fit
3B
Thread Standard
UNC
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Threads per Inch
13
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Modified Bottoming, Overall Length 4.33 in, High Speed Steel, Diamond, Right Hand, Thread Length 0.92 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit 3B, Class of Fit 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.