Straight Flute Hand Tap, 1/2"-13, Plug, 4 Flutes, UNC
Mfr # 1122505
Zoro # G0606739
product price: $23.99
/eaKey Features
Shank Dia.
0.381"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1/2"
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1122505
Zoro #
G0606739
UPC #
-
Country of Origin
Mexico
Dimensions
Shank Dia.
0.381"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3.380"
Pitch Diameter Limit
H3
Tap Thread Size
1/2"-13
Thread Length
1-21/32"
75% Thread Drill Size
27/64 in
55% Thread Drill Size
11.30 mm
Square Size
0.2740 in
65% Thread Drill Size
11.00 mm
Tap Length Standard
ANSI
Shank Length
1 17/32 in
Thread Size
1/2"-13
Description
Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Plug, Overall Length 3.37 in, High Speed Steel, TiN, Right Hand, Thread Length 1.15 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 2B-3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.