Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1/2"-13, Plug, 4 Flutes, UNC

  • Mfr # 1292201

  • Zoro # G9299665


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.507"
Tap Style
Straight Flute (Hand)
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1292201
Zoro #
G9299665
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.507"
Tap Dimension Type
Inch
Tap Size
1/2"
Overall Length
8"
Thread Length
1-21/32"
Tap Thread Size
1/2"-13
Pitch Diameter Limit
H3
55% Thread Drill Size
11.30 mm
Square Size
0.3790 in
65% Thread Drill Size
11.00 mm
Tap Length Standard
ANSI
75% Thread Drill Size
27/64 in
Thread Size
1/2"-13
Shank Length
5 35/64 in
Size
1/2"

Details

Item
Straight Flute Hand Tap
Tap Style
Straight Flute (Hand)
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
4
Tap Finish
Oxide
Tap Grouping
Tap
Number of Pieces
1
Standards
ANSI
List Number
916
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
916
Thread Standard
UNC
Tap Type
Straight Flute
Extended Shank
Yes
Thread Limit
H3
Tap Shank Standard
ANSI
Threads per Inch
13
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application ISO Code
K, P
Extended Neck
Yes
Secondary Material Application
Cast Iron, High Carbon Steel, Low Carbon Steel, Medium Carbon Steel
Material Grade - Machining
916
Measurement System
Fractional Inch
Spiral Direction
Neutral
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size 1/2 In.-13, UNC, Overall Length 8 in, High Speed Steel, Black Oxide, Right Hand, 13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.