Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1/2"-20, Bottoming, 4 Flutes, UNF

  • Mfr # 1005201608

  • Zoro # G9293751


product price: $63.89
/ea

Key Features

Shank Dia.
0.367"
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Size
1/2"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005201608
Zoro #
G9293751
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
4"
Thread Length
1-21/32"
Tap Thread Size
1/2"-20
Pitch Diameter Limit
H3
Shank Length
1 31/32 in
Tap Length Standard
DIN
Square Size
0.2740 in
55% Thread Drill Size
11.80 mm
65% Thread Drill Size
11.60 mm
Thread Size
1/2"-20
75% Thread Drill Size
11.40 mm
Size
1/2"

Details

Item
Straight Flute Hand Tap
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
10052
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
UNF
Tap Finish
TiCN
Series
10052
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Thread Limit
H3
Threads per Inch
20
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application ISO Code
K, N
Thread Standard
UNF
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/2 In.-20, UNF, Bottoming, Overall Length 3.93 in, Powdered Metal, V, Right Hand, Thread Length 0.92 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.