Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1/2"-20, Bottoming, 4 Flutes, UNF

  • Mfr # 1005301708

  • Zoro # G9294266


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.367"
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Size
1/2"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005301708
Zoro #
G9294266
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
4"
Tap Thread Size
1/2"-20
Pitch Diameter Limit
H5
Thread Length
1-21/32"
Shank Length
1 31/32 in
75% Thread Drill Size
11.40 mm
55% Thread Drill Size
11.80 mm
Tap Length Standard
DIN
Thread Size
1/2"-20
Square Size
0.2740 in
65% Thread Drill Size
11.60 mm
Size
1/2"

Details

Item
Straight Flute Hand Tap
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
UNF
List Number
10053
Tap Finish
TiCN
Series
10053
Cutting Direction - Machining
Right Hand
Threads per Inch
20
Extended Neck
Yes
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Shank Type - Machining
Straight
Thread Limit
H5
Thread Standard
UNF
Primary Material Application ISO Code
K, N
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Coolant Fed
Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/2 In.-20, UNF, Bottoming, Overall Length 3.93 in, Powdered Metal, V, Right Hand, Thread Length 0.92 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H5, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.