Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1/2"-20, Bottoming, 4 Flutes, UNF

  • Mfr # 1603207

  • Zoro # G5620097


product price: $19.19
/ea

Key Features

Shank Dia.
0.367"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
1/2"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1603207
Zoro #
G5620097
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Thread Length
1-21/32"
Pitch Diameter Limit
H3
Tap Thread Size
1/2"-20
Thread Size
1/2"-20
65% Thread Drill Size
11.60 mm
55% Thread Drill Size
11.80 mm
75% Thread Drill Size
11.40 mm
Square Size
0.2750 in
Tap Length Standard
ANSI
Shank Length
1 17/32 in
Size
1/2"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
101C
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
UNF
Tap Finish
Nitride/Oxide
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
101C
Thread Standard
UNF
Primary Material Application ISO Code
K, N
Spiral Direction
Neutral
Thread Limit
H3
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Measurement System
Fractional Inch
Extended Neck
Yes
Threads per Inch
20
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/2 In.-20, UNF, Bottoming, Overall Length 3.37 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1.18 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3, Class of Fit 2B-3B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.