Straight Flute Hand Tap, 1/2"-20, Bottoming, 4 Flutes, UNF

  • Mfr # 1662000

  • Zoro # G3621466


product price: $24.79
/ea

Key Features

Shank Dia.
0.367"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
1/2"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1662000
Zoro #
G3621466
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Pitch Diameter Limit
H3
Tap Thread Size
1/2"-20
Thread Length
1-21/32"
Thread Size
1/2"-20
Shank Length
1 17/32 in
65% Thread Drill Size
11.60 mm
55% Thread Drill Size
11.80 mm
Square Size
0.2740 in
Tap Length Standard
ANSI
75% Thread Drill Size
11.40 mm
Size
1/2"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Left Hand
Tap Grouping
Tap
List Number
101L
Number of Pieces
1
Tap Finish
Bright
Standards
ANSI
Tap Thread Type
UNF
Cutting Direction - Machining
Left Hand
Series
101L
Primary Material Application
All Materials
Secondary Material Application ISO Code
K, N, P
Spiral Direction
Neutral
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
UNS
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, M, N, O, P, S
Threads per Inch
20
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/2 In.-20, UNF, Bottoming, Overall Length 3.37 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 1.15 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3, Class of Fit 2B-3B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.