Zoro Homepage

Straight Flute Hand Tap, 1/2"-20, Modified Bottoming, 5 Flutes, UNF

  • Mfr # 1005113208

  • Zoro # G9293444


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-20
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
UNF
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005113208
Zoro #
G9293444
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/2"-20
Tap Dimension Type
Inch
Shank Dia.
0.367"
Overall Length
3-3/8"
Pitch Diameter Limit
H5
Tap Size
1/2"
Thread Length
1-21/32"
Thread Size
1/2"-20
55% Thread Drill Size
11.80 mm
65% Thread Drill Size
11.60 mm
75% Thread Drill Size
11.40 mm
Square Size
0.2740 in
Shank Length
1 13/32 in
Size
1/2"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Material
Powdered Metal
Tap Grouping
Tap
List Number
10051
Number of Pieces
1
Tap Style
Straight Flute (Hand)
Series
10051
Cutting Direction - Machining
Right Hand
Threads per Inch
20
Secondary Material Application
Steel
Thread Standard
UNF
Measurement System
Fractional Inch
Spiral Direction
Neutral
Primary Material Application ISO Code
H
Thread Limit
H5
Secondary Material Application ISO Code
P
Primary Material Application
Hardened Steel
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/2 In.-20, UNF, Modified Bottoming, Overall Length 3.37 in, Powdered Metal, V, Right Hand, Thread Length 0.92 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H5, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.