Zoro Homepage

Straight Flute Hand Tap, 1/2"-20, Modified Bottoming, 5 Flutes, UNF

  • Mfr # 3111508

  • Zoro # G9300182


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-20
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
UNF
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3111508
Zoro #
G9300182
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1/2"-20
Tap Dimension Type
Inch
Thread Length
1-21/32"
Shank Dia.
0.367"
Overall Length
110.00mm
Tap Size
1/2"
Pitch Diameter Limit
Not Rated
Shank Length
2 31/32 in
55% Thread Drill Size
11.80 mm
65% Thread Drill Size
11.60 mm
75% Thread Drill Size
11.40 mm
Thread Size
1/2"-20
Tap Length Standard
DIN
Square Size
0.2750 in
Size
1/2"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
UNF
Number of Pieces
1
Thread Direction
Right Hand
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiCN
Tap Grouping
Tap
List Number
311
Cutting Direction - Machining
Right Hand
Series
311
Shank Type - Machining
Straight
Thread Standard
UNF
Primary Material Application ISO Code
H
Tap Shank Standard
ANSI
Extended Neck
Yes
Measurement System
Fractional Inch
Spiral Direction
Neutral
Class of Fit
2B
Thread Limit
2B
Coolant Fed
Non-Coolant Through
Threads per Inch
20
Primary Material Application
Hardened Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/2 In.-20, UNF, Modified Bottoming, Overall Length 4.33 in, Carbide, V, Right Hand, Thread Length 0.92 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit Not Applicable, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.