Zoro Homepage

Straight Flute Hand Tap, 1/2"-20, Modified Bottoming, 5 Flutes, UNF

  • Mfr # 3298416

  • Zoro # G9300611


product price: $870.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-20
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
UNF
Thread Length
1-21/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3298416
Zoro #
G9300611
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/2"-20
Thread Length
1-21/32"
Shank Dia.
0.367"
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Inch
Tap Size
1/2"
Overall Length
110.00mm
Shank Length
3 13/32 in
65% Thread Drill Size
11.60 mm
Thread Size
1/2"-20
Square Size
0.2740 in
55% Thread Drill Size
11.80 mm
Tap Length Standard
DIN
75% Thread Drill Size
11.40 mm
Size
1/2"

Description

Straight Flute Tap, Thread Size 1/2 In.-20, UNF, Modified Bottoming, Overall Length 4.33 in, High Speed Steel, Diamond, Right Hand, Thread Length 0.92 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit 2B, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.