Zoro Homepage

Straight Flute Hand Tap, 1/2"-20, Modified Bottoming, 5 Flutes, UNF

  • Mfr # 3299216

  • Zoro # G9300697


product price: $928.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-20
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
UNF
Shank Dia.
0.367"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3299216
Zoro #
G9300697
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/2"-20
Shank Dia.
0.367"
Thread Length
1-21/32"
Overall Length
110.00mm
Tap Size
1/2"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Tap Length Standard
DIN
Thread Size
1/2"-20
Shank Length
3 13/32 in
65% Thread Drill Size
11.60 mm
55% Thread Drill Size
11.80 mm
75% Thread Drill Size
11.40 mm
Square Size
0.2740 in
Size
1/2"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
UNF
List Number
329
Tap Finish
Diamond
Tap Style
Straight Flute (Hand)
Thread Direction
Right Hand
Number of Pieces
1
Tap Material
High Speed Steel
Tap Grouping
Tap
Series
329
Cutting Direction - Machining
Right Hand
Thread Limit
3B
Spiral Direction
Neutral
Shank Type - Machining
Straight
Class of Fit
3B
Thread Standard
UNF
Primary Material Application
Aluminum, Brass, Bronze, Copper
Tap Shank Standard
ANSI
Threads per Inch
20
Measurement System
Fractional Inch
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/2 In.-20, UNF, Modified Bottoming, Overall Length 4.33 in, High Speed Steel, Diamond, Right Hand, Thread Length 0.92 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit 3B, Class of Fit 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.