Straight Flute Hand Tap, 1/2"-20, Plug, 4 Flutes
Mfr # 1813800
Zoro # G9311163
product price: $28.89
/eaKey Features
Shank Dia.
0.429"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1/2"
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1813800
Zoro #
G9311163
UPC #
-
Country of Origin
Mexico
Dimensions
Shank Dia.
0.429"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-19/32"
Pitch Diameter Limit
H3
Thread Length
1-21/32"
Tap Thread Size
1/2"-20
Thread Size
1/2"-20
Square Size
0.3220 in
65% Thread Drill Size
11.60 mm
Shank Length
1 5/8 in
75% Thread Drill Size
11.40 mm
55% Thread Drill Size
11.80 mm
Description
Screw Thread Insert STI Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 37/64 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.153 in, Tap Chamfer Plug, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.