Zoro Homepage

Straight Flute Hand Tap, 1/2"-20, Plug, 4 Flutes, UNF

  • Mfr # 1102800

  • Zoro # G9295806


product price: $20.19
/ea

Key Features

Shank Dia.
0.367"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1/2"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1102800
Zoro #
G9295806
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Tap Thread Size
1/2"-20
Pitch Diameter Limit
H1
Thread Length
1-21/32"
Shank Length
1 17/32 in
75% Thread Drill Size
11.40 mm
Thread Size
1/2"-20
Tap Length Standard
ANSI
55% Thread Drill Size
11.80 mm
Square Size
0.2740 in
65% Thread Drill Size
11.60 mm
Size
1/2"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
101
Tap Finish
Bright
Standards
ANSI
Number of Pieces
1
Tap Thread Type
UNF
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
101
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Tap Shank Standard
ANSI
Threads per Inch
20
Measurement System
Fractional Inch
Thread Standard
UNF
Primary Material Application ISO Code
H, K, M, N, O, P, S
Shank Type - Machining
Straight
Spiral Direction
Neutral
Thread Limit
H1
Primary Material Application
All Materials
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/2 In.-20, UNF, Plug, Overall Length 3.37 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.15 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H1, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.