Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1/2"-20, Plug, 4 Flutes, UNF

  • Mfr # 1592700

  • Zoro # G3665593


product price: $19.59
/ea

Key Features

Shank Dia.
0.367"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1/2"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1592700
Zoro #
G3665593
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Tap Thread Size
1/2"-20
Pitch Diameter Limit
Not Rated
Thread Length
1-21/32"
55% Thread Drill Size
11.80 mm
75% Thread Drill Size
11.40 mm
65% Thread Drill Size
11.60 mm
Shank Length
1 17/32 in
Square Size
0.2750 in
Tap Length Standard
ANSI
Thread Size
1/2"-20
Size
1/2"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
101H
Tap Finish
Bright
Standards
ANSI
Tap Thread Type
UNF
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
101H
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P
Thread Limit
H10
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Primary Material Application ISO Code
H, K, M, N, O, P, S
Tap Shank Standard
ANSI
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
20
Primary Material Application
All Materials
Spiral Direction
Neutral
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/2 In.-20, UNF, Plug, Overall Length 3.37 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.15 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit Not Applicable, Class of Fit 2B+

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.