Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, #12-24, Plug, 4 Flutes, UNC

  • Mfr # 1025500

  • Zoro # G2771085


product price: $7.39
/ea

Key Features

Shank Dia.
0.220"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
#12
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1025500
Zoro #
G2771085
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.220"
Tap Size
#12
Tap Dimension Type
Inch
Overall Length
2-3/8"
Tap Thread Size
#12-24
Thread Length
15/16"
Pitch Diameter Limit
H3
Square Size
0.1640 in
75% Thread Drill Size
4.45 mm
55% Thread Drill Size
#13
Tap Length Standard
ANSI
Thread Size
#12-24
Shank Length
1 1/4 in
65% Thread Drill Size
4.60 mm
Size
#12

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Standards
ANSI
Tap Finish
Bright
List Number
102
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
102
Extended Neck
Yes
Primary Material Application
All Materials
Secondary Material Application ISO Code
K, N, P
Spiral Direction
Neutral
Thread Limit
H3
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Primary Material Application ISO Code
H, K, M, N, O, P, S
Shank Type - Machining
Straight
Measurement System
Pipe
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Tap Shank Standard
ANSI
Threads per Inch
24
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #12-24, UNC, Plug, Overall Length 2.37 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.62 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.