Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, #12-24, Plug, 4 Flutes, UNC

  • Mfr # 1025501

  • Zoro # G2771076


product price: $7.19
/ea

Key Features

Shank Dia.
0.220"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
#12
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1025501
Zoro #
G2771076
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.220"
Tap Size
#12
Tap Dimension Type
Inch
Overall Length
2-3/8"
Thread Length
15/16"
Tap Thread Size
#12-24
Pitch Diameter Limit
H3
Shank Length
1 1/4 in
65% Thread Drill Size
4.60 mm
55% Thread Drill Size
#13
75% Thread Drill Size
4.45 mm
Tap Length Standard
ANSI
Thread Size
#12-24
Square Size
0.1640 in
Size
#12

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
102
Tap Grouping
Tap
Standards
ANSI
Tap Thread Type
UNC
Number of Pieces
1
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
102
Primary Material Application
All Materials
Thread Limit
H3
Shank Type - Machining
Straight
Extended Neck
Yes
Measurement System
Pipe
Primary Material Application ISO Code
H, K, M, N, O, P, S
Tap Shank Standard
ANSI
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
24
Spiral Direction
Neutral
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #12-24, UNC, Plug, Overall Length 2.37 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 0.62 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.