Straight Flute Hand Tap, #12-28, Bottoming, 4 Flutes, UNF

  • Mfr # 1025905

  • Zoro # G2770979


product price: $9.59
/ea

Key Features

Shank Dia.
0.220"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
#12
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1025905
Zoro #
G2770979
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.220"
Tap Size
#12
Tap Dimension Type
Inch
Overall Length
2-3/8"
Pitch Diameter Limit
H3
Thread Length
15/16"
Tap Thread Size
#12-28
55% Thread Drill Size
#12
Tap Length Standard
ANSI
75% Thread Drill Size
4.60 mm
Shank Length
1 1/4 in
Thread Size
#12-28
Square Size
0.1640 in
65% Thread Drill Size
#13
Size
#12

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
List Number
102
Standards
ANSI
Tap Thread Type
UNF
Tap Finish
TiN
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
102
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S
Shank Type - Machining
Straight
Measurement System
Pipe
Extended Neck
Yes
Thread Limit
H3
Thread Standard
UNF
Tap Shank Standard
ANSI
Primary Material Application
All Materials
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
28
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #12-28, UNF, Bottoming, Overall Length 2.37 in, High Speed Steel, TiN, Right Hand, Thread Length 0.62 in, 75 Percent Thread Drill Size 4.60 mm, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.