Straight Flute Hand Tap, #12-32, Plug, 4 Flutes, UNEF
Mfr # 1670100
Zoro # G2770008
product price: $9.39
/eaKey Features
Shank Dia.
0.220"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
#12
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1670100
Zoro #
G2770008
UPC #
-
Country of Origin
Brazil
Dimensions
Shank Dia.
0.220"
Tap Size
#12
Tap Dimension Type
Inch
Overall Length
2-3/8"
Thread Length
15/16"
Pitch Diameter Limit
H3
Tap Thread Size
#12-32
Thread Size
#12-32
Square Size
0.1650 in
Shank Length
1 1/4 in
Size
#12
Description
Straight Flute Tap, Thread Size #12-32, UNEF, Plug, Overall Length 2.37 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.62 in, Thread Limit H3, Class of Fit 2B-3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.