Zoro Homepage

Straight Flute Hand Tap, 13/16"-20, Plug, 6 Flutes, UNEF

  • Mfr # 1681900

  • Zoro # G9298231


product price: $71.79
/ea

Key Features

Tap Thread Size
13/16"-20
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
UNEF
Tap Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1681900
Zoro #
G9298231
UPC #
-
Country of Origin
Brazil

Dimensions

Tap Thread Size
13/16"-20
Thread Length
2"
Tap Dimension Type
Inch
Overall Length
4-15/32"
Tap Size
13/16"
Shank Dia.
0.652"
Pitch Diameter Limit
H3
Thread Size
13/16"-20
Shank Length
2 1/16 in
Square Size
0.4890 in
Size
13/16"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
UNEF
Tap Finish
Bright
List Number
101N
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
101N
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Thread Limit
H3
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Standard
UNEF
Threads per Inch
20
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application
All Materials
Secondary Material Application ISO Code
K, N, P
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 13/16 In.-20, UNEF, Plug, Overall Length 4.46 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.5 in, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.