Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1/4"-20, Bottoming, 4 Flutes, UNC

  • Mfr # 1005300108

  • Zoro # G9241425


product price: $57.59
/ea

Key Features

Shank Dia.
0.191"
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Size
1/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005300108
Zoro #
G9241425
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.191"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Tap Thread Size
1/4"-20
Thread Length
1"
Pitch Diameter Limit
H3
Square Size
0.1900 in
55% Thread Drill Size
#3
Tap Length Standard
DIN
75% Thread Drill Size
#7
Thread Size
1/4"-20
65% Thread Drill Size
#5
Shank Length
1 15/16 in
Size
1/4"

Details

Item
Straight Flute Hand Tap
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
UNC
Tap Grouping
Tap
Number of Pieces
1
List Number
10053
Series
10053
Cutting Direction - Machining
Right Hand
Thread Limit
H3
Extended Neck
Yes
Threads per Inch
20
Coolant Fed
Coolant Through
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Primary Material Application ISO Code
K, N
Thread Standard
UNC
Primary Material Application
Aluminum, Cast Iron
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Bottoming, Overall Length 3.14 in, Powdered Metal, V, Right Hand, Thread Length 0.6 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.