Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1/4"-20, Bottoming, 4 Flutes, UNC

  • Mfr # 1005300208

  • Zoro # G9241434


product price: $61.59
/ea

Key Features

Shank Dia.
0.191"
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Size
1/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005300208
Zoro #
G9241434
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.191"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Thread Length
1"
Pitch Diameter Limit
H5
Tap Thread Size
1/4"-20
65% Thread Drill Size
#5
Thread Size
1/4"-20
Square Size
0.1900 in
Tap Length Standard
DIN
55% Thread Drill Size
#3
Shank Length
1 15/16 in
75% Thread Drill Size
#7
Size
1/4"

Details

Item
Straight Flute Hand Tap
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
List Number
10053
Tap Thread Type
UNC
Tap Finish
TiCN
Tap Grouping
Tap
Series
10053
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Tap Shank Standard
ANSI
Thread Standard
UNC
Coolant Fed
Coolant Through
Thread Limit
H5
Shank Type - Machining
Straight
Spiral Direction
Neutral
Primary Material Application ISO Code
K, N
Extended Neck
Yes
Measurement System
Fractional Inch
Threads per Inch
20
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Bottoming, Overall Length 3.14 in, Powdered Metal, V, Right Hand, Thread Length 0.6 in, 75 Percent Thread Drill Size #7, Thread Limit H5, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.