Zoro Homepage

Straight Flute Hand Tap, 1/4"-20, Bottoming, 4 Flutes, UNC

  • Mfr # 1120201

  • Zoro # G2569445


product price: $9.99
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
1/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1120201
Zoro #
G2569445
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Tap Thread Size
1/4"-20
Thread Length
1"
Pitch Diameter Limit
H3
55% Thread Drill Size
#3
Tap Length Standard
ANSI
Thread Size
1/4"-20
Shank Length
1 5/16 in
Square Size
0.1900 in
65% Thread Drill Size
#5
75% Thread Drill Size
#7
Size
1/4"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
UNC
Standards
ANSI
List Number
101
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
101
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Threads per Inch
20
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, N, P
Thread Standard
UNC
Thread Limit
H3
Extended Neck
Yes
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Bottoming, Overall Length 2.5 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B-3B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.