Zoro Homepage

Straight Flute Hand Tap, 1/4"-20, Bottoming, 4 Flutes, UNC

  • Mfr # 3147903

  • Zoro # G3472625


product price: $11.49
/ea

Key Features

Shank Dia.
0.255"
Tap Material
Cobalt
Tap Chamfer
Bottoming
Tap Size
1/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3147903
Zoro #
G3472625
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Tap Thread Size
1/4"-20
Thread Length
1"
Pitch Diameter Limit
Not Rated
Shank Length
1 1/2 in
Thread Size
1/4"-20
65% Thread Drill Size
#5
Square Size
0.1900 in
75% Thread Drill Size
#7
55% Thread Drill Size
#3
Size
1/4"

Details

Item
Straight Flute Hand Tap
Tap Material
Cobalt
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNC
List Number
114
Number of Pieces
1
Tap Finish
Nitride
Cutting Direction - Machining
Right Hand
Series
114
Spiral Direction
Neutral
Extended Neck
Yes
Threads per Inch
20
Coolant Fed
Non-Coolant Through
Class of Fit
2B+
Thread Standard
UNS
Thread Limit
2B+
Shank Type - Machining
Straight
Primary Material Application
Composite
Measurement System
Fractional Inch
Primary Material Application ISO Code
O
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Bottoming, Overall Length 2.5 in, Cobalt, Nitride, Right Hand, Thread Length 0.59 in, 75 Percent Thread Drill Size #7, Thread Limit Not Applicable, Class of Fit 2B+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.