Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1/4"-20, Modified Bottoming, 4 Flutes, UNC

  • Mfr # 3297516

  • Zoro # G9300523


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
1/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3297516
Zoro #
G9300523
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Thread Length
1"
Pitch Diameter Limit
Not Rated
Tap Thread Size
1/4"-20
Square Size
0.1900 in
65% Thread Drill Size
#5
Thread Size
1/4"-20
75% Thread Drill Size
#7
Tap Length Standard
DIN
55% Thread Drill Size
#3
Shank Length
2 1/32 in
Size
1/4"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
329
Number of Pieces
1
Tap Thread Type
UNC
Tap Finish
Diamond
Cutting Direction - Machining
Right Hand
Series
329
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
2B
Measurement System
Fractional Inch
Extended Neck
Yes
Thread Standard
UNC
Spiral Direction
Neutral
Threads per Inch
20
Class of Fit
2B
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Modified Bottoming, Overall Length 3.23 in, High Speed Steel, Diamond, Right Hand, Thread Length 0.61 in, 75 Percent Thread Drill Size #7, Thread Limit 2B, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.