Zoro Homepage

Straight Flute Hand Tap , 1/4"-20 , Plug , 3 Flutes, UNC

  • Mfr # 2493303

  • Zoro # G9666142


product price: $17.59
/ea

Key Features

Shank Dia.
0.255"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2493303
Zoro #
G9666142
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
2-1/2"
Thread Length
1"
Pitch Diameter Limit
H3
Tap Thread Size
1/4"-20
Shank Length
1 1/2 in
55% Thread Drill Size
#3
75% Thread Drill Size
#7
Square Size
0.1900 in
65% Thread Drill Size
#5
Thread Size
1/4"-20
Size
1/4"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
List Number
240
Tap Finish
Nitride
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
UNC
Series
240
Cutting Direction - Machining
Right Hand
Secondary Material Application
Aluminum
Measurement System
Fractional Inch
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Limit
H3
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, N
Secondary Material Application ISO Code
N1
Thread Standard
UNC
Spiral Direction
Neutral
Threads per Inch
20
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Plug, Overall Length 2.5 in, Vanadium High Speed Steel, Nitride, Right Hand, Thread Length 0.59 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.