Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1/4"-20, Plug, 4 Flutes, UNC

  • Mfr # 1110108

  • Zoro # G9666072


product price: $12.79
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110108
Zoro #
G9666072
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Tap Thread Size
1/4"-20
Thread Length
1"
Pitch Diameter Limit
H2
Thread Size
1/4"-20
55% Thread Drill Size
#3
Square Size
0.1900 in
Shank Length
1 5/16 in
75% Thread Drill Size
#7
Tap Length Standard
ANSI
65% Thread Drill Size
#5
Size
1/4"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
101
Tap Finish
TiCN
Standards
ANSI
Tap Thread Type
UNC
Tap Grouping
Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
101
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Spiral Direction
Neutral
Primary Material Application ISO Code
H, K, M, N, O, P, S
Shank Type - Machining
Straight
Thread Standard
UNC
Primary Material Application
All Materials
Measurement System
Fractional Inch
Tap Shank Standard
ANSI
Thread Limit
H2
Threads per Inch
20
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Plug, Overall Length 2.5 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size #7, Thread Limit H2, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.