Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1/4"-20, Plug, 4 Flutes, UNC

  • Mfr # 1590101

  • Zoro # G2772485


product price: $9.79
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1590101
Zoro #
G2772485
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Tap Thread Size
1/4"-20
Pitch Diameter Limit
Not Rated
Thread Length
1"
55% Thread Drill Size
#3
65% Thread Drill Size
#5
Square Size
0.1910 in
Shank Length
1 5/16 in
Thread Size
1/4"-20
75% Thread Drill Size
#7
Tap Length Standard
ANSI
Size
1/4"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
101H
Tap Grouping
Tap
Tap Thread Type
UNC
Tap Finish
Oxide
Standards
ANSI
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
101H
Threads per Inch
20
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Thread Limit
H10
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Thread Standard
UNC
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, O, P, S
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Plug, Overall Length 2.5 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size #7, Thread Limit Not Applicable, Class of Fit 2B+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.