Straight Flute Hand Tap, 1/4"-20, Plug, 4 Flutes, UNC
Mfr # 1600307
Zoro # G2773027
product price: $7.69
/eaKey Features
Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1/4"
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1600307
Zoro #
G2773027
UPC #
-
Country of Origin
Mexico
Dimensions
Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Thread Length
1"
Pitch Diameter Limit
H5
Tap Thread Size
1/4"-20
Square Size
0.1910 in
Shank Length
1 9/32 in
Thread Size
1/4"-20
55% Thread Drill Size
#3
65% Thread Drill Size
#5
75% Thread Drill Size
#7
Tap Length Standard
ANSI
Size
1/4"
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Plug, Overall Length 2.5 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 0.76 in, 75 Percent Thread Drill Size #7, Thread Limit H5, Class of Fit 2B-3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.