Zoro Homepage

Straight Flute Hand Tap, 1/4"-20, Plug, 4 Flutes, UNC

  • Mfr # 1734000

  • Zoro # G3732662


product price: $20.69
/ea

Key Features

Shank Dia.
0.255"
Tap Material
Cobalt
Tap Chamfer
Plug
Tap Size
1/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1734000
Zoro #
G3732662
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Tap Thread Size
1/4"-20
Pitch Diameter Limit
H3
Thread Length
1"
Tap Length Standard
ANSI
Shank Length
1 1/2 in
55% Thread Drill Size
#3
Square Size
0.1900 in
65% Thread Drill Size
#5
Thread Size
1/4"-20
75% Thread Drill Size
#7
Size
1/4"

Description

Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Plug, Overall Length 2.5 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B-3B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.