Zoro Homepage

Straight Flute Hand Tap, 1/4"-20, Taper, 4 Flutes, UNC

  • Mfr # 1100008

  • Zoro # G9666106


product price: $15.19
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
1/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100008
Zoro #
G9666106
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Thread Length
1"
Tap Thread Size
1/4"-20
Pitch Diameter Limit
H1
65% Thread Drill Size
#5
Tap Length Standard
ANSI
Shank Length
1 5/16 in
55% Thread Drill Size
#3
Thread Size
1/4"-20
75% Thread Drill Size
#7
Square Size
0.1900 in
Size
1/4"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
Number of Pieces
1
Tap Finish
TiCN
List Number
101
Tap Grouping
Tap
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
101
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
H, K, M, N, O, P, S
Extended Neck
Yes
Primary Material Application
All Materials
Measurement System
Fractional Inch
Thread Limit
H1
Threads per Inch
20
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Taper, Overall Length 2.5 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size #7, Thread Limit H1, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.