Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1/4"-28, Bottoming, 4 Flutes, UNF

  • Mfr # 1110508

  • Zoro # G9666054


product price: $12.19
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
1/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110508
Zoro #
G9666054
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Thread Length
1"
Tap Thread Size
1/4"-28
Pitch Diameter Limit
H2
75% Thread Drill Size
5.45 mm
Square Size
0.1900 in
55% Thread Drill Size
5.70 mm
Thread Size
1/4"-28
Tap Length Standard
ANSI
65% Thread Drill Size
7/32 in
Shank Length
1 5/16 in
Size
1/4"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
TiCN
Tap Grouping
Tap
Standards
ANSI
List Number
101
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
101
Measurement System
Fractional Inch
Thread Standard
UNF
Shank Type - Machining
Straight
Thread Limit
H2
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Threads per Inch
28
Spiral Direction
Neutral
Primary Material Application ISO Code
H, K, M, N, O, P, S
Primary Material Application
All Materials
Tap Shank Standard
ANSI
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Bottoming, Overall Length 2.5 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H2, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.