Zoro Homepage

Straight Flute Hand Tap, 1/4"-28, Modified Bottoming, 4 Flutes, UNF

  • Mfr # 3291816

  • Zoro # G9300462


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
1/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3291816
Zoro #
G9300462
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Pitch Diameter Limit
Not Rated
Tap Thread Size
1/4"-28
Thread Length
1"
65% Thread Drill Size
7/32 in
Shank Length
2 1/32 in
Thread Size
1/4"-28
Tap Length Standard
DIN
Square Size
0.1900 in
55% Thread Drill Size
5.70 mm
75% Thread Drill Size
5.45 mm
Size
1/4"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
List Number
329
Tap Thread Type
UNF
Tap Finish
Diamond
Cutting Direction - Machining
Right Hand
Series
329
Extended Neck
Yes
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper
Tap Shank Standard
ANSI
Thread Standard
UNF
Thread Limit
3B
Coolant Fed
Non-Coolant Through
Class of Fit
3B
Spiral Direction
Neutral
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Threads per Inch
28
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Modified Bottoming, Overall Length 3.23 in, High Speed Steel, Diamond, Right Hand, Thread Length 0.61 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit 3B, Class of Fit 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.