Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1/4"-28, Modified Bottoming, 5 Flutes, UNF

  • Mfr # 3110708

  • Zoro # G9300112


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/4"-28
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
UNF
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3110708
Zoro #
G9300112
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1/4"-28
Tap Dimension Type
Inch
Tap Size
1/4"
Shank Dia.
0.255"
Thread Length
1"
Overall Length
3-5/32"
Pitch Diameter Limit
Not Rated
Thread Size
1/4"-28
Tap Length Standard
DIN
65% Thread Drill Size
7/32 in
Square Size
0.1910 in
Shank Length
1 15/16 in
55% Thread Drill Size
5.70 mm
75% Thread Drill Size
5.45 mm
Size
1/4"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
UNF
Number of Pieces
1
Tap Finish
TiCN
List Number
311
Tap Grouping
Tap
Tap Style
Straight Flute (Hand)
Thread Direction
Right Hand
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
311
Class of Fit
2B
Thread Limit
2B
Extended Neck
Yes
Measurement System
Fractional Inch
Primary Material Application ISO Code
H
Threads per Inch
28
Shank Type - Machining
Straight
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Primary Material Application
Hardened Steel
Thread Standard
UNF
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Modified Bottoming, Overall Length 3.15 in, Carbide, V, Right Hand, Thread Length 0.61 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit Not Applicable, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.