Zoro Homepage

Straight Flute Hand Tap, 1/4"-28, Plug, 4 Flutes, UNF

  • Mfr # 1100400

  • Zoro # G2772850


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100400
Zoro #
G2772850
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Pitch Diameter Limit
H1
Tap Thread Size
1/4"-28
Thread Length
1"
Square Size
0.1900 in
Thread Size
1/4"-28
Shank Length
1 5/16 in
55% Thread Drill Size
5.70 mm
65% Thread Drill Size
7/32 in
Tap Length Standard
ANSI
75% Thread Drill Size
5.45 mm
Size
1/4"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
Bright
List Number
101
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
101
Measurement System
Fractional Inch
Extended Neck
Yes
Spiral Direction
Neutral
Threads per Inch
28
Primary Material Application
All Materials
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Thread Standard
UNF
Thread Limit
H1
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Plug, Overall Length 2.5 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H1, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.