Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1/4"-28, Plug, 4 Flutes, UNF

  • Mfr # 1590301

  • Zoro # G2772476


product price: $8.59
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
1/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1590301
Zoro #
G2772476
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Thread Length
1"
Pitch Diameter Limit
Not Rated
Tap Thread Size
1/4"-28
Tap Length Standard
ANSI
Thread Size
1/4"-28
75% Thread Drill Size
5.45 mm
55% Thread Drill Size
5.70 mm
65% Thread Drill Size
7/32 in
Shank Length
1 5/16 in
Square Size
0.1910 in
Size
1/4"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
101H
Standards
ANSI
Tap Finish
Oxide
Tap Thread Type
UNF
Tap Grouping
Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
101H
Extended Neck
Yes
Thread Limit
H10
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, K, M, N, O, P, S
Primary Material Application
All Materials
Measurement System
Fractional Inch
Threads per Inch
28
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Secondary Material Application ISO Code
K, N, P
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Plug, Overall Length 2.5 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit Not Applicable, Class of Fit 2B+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.