Straight Flute Hand Tap, 15/16"-20, Bottoming, 6 Flutes, UNEF

  • Mfr # 1682400

  • Zoro # G9298283


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
15/16"-20
Tap Chamfer
Bottoming
Number of Flutes
6
Tap Thread Type
UNEF
Shank Dia.
0.760"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1682400
Zoro #
G9298283
UPC #
-
Country of Origin
Brazil

Dimensions

Tap Thread Size
15/16"-20
Shank Dia.
0.760"
Overall Length
4-29/32"
Pitch Diameter Limit
H3
Thread Length
2-7/32"
Tap Size
15/16"
Tap Dimension Type
Inch
Square Size
0.5700 in
Shank Length
2 3/8 in
Thread Size
15/16"-20
Size
15/16"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
6
Tap Thread Type
UNEF
Tap Finish
Bright
Tap Material
High Speed Steel
List Number
101N
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
Tap Style
Straight Flute (Hand)
Cutting Direction - Machining
Right Hand
Series
101N
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, O, P, S
Measurement System
Fractional Inch
Threads per Inch
20
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Extended Neck
Yes
Thread Limit
H3
Secondary Material Application ISO Code
K, N, P
Thread Standard
UNEF
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 15/16 In.-20, UNEF, Bottoming, Overall Length 4.9 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.5 in, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.