Zoro Homepage

Straight Flute Hand Tap, 2"-8, Bottoming, 6 Flutes, UNF

  • Mfr # 1692300

  • Zoro # G9300042


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
2"-8
Tap Chamfer
Bottoming
Number of Flutes
6
Tap Thread Type
UNF
Thread Length
3-9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1692300
Zoro #
G9300042
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
2"-8
Thread Length
3-9/16"
Pitch Diameter Limit
H6
Tap Size
2"
Overall Length
7-5/8"
Shank Dia.
1.644"
Tap Dimension Type
Inch
75% Thread Drill Size
1.8782 in
Square Size
1.2330 in
Shank Length
3 25/32 in
Thread Size
2"-8
65% Thread Drill Size
1.8945 in
Size
2"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
6
Tap Thread Type
UNF
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
Bright
List Number
180
Cutting Direction - Machining
Right Hand
Series
180
Measurement System
Fractional Inch
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Standard
UNS
Spiral Direction
Neutral
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Thread Limit
H6
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Threads per Inch
8
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 2 In.-8, 8UN, Bottoming, Overall Length 7.62 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.87 in, 75 Percent Thread Drill Size 1.8782 in, Thread Limit H6, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.