Zoro Homepage

Straight Flute Hand Tap , #3-48 , Bottoming , 3 Flutes, UNC

  • Mfr # 1011700

  • Zoro # G8631646


product price: $8.99
/ea

Key Features

Shank Dia.
0.141"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011700
Zoro #
G8631646
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#3
Overall Length
1-13/16"
Tap Thread Size
#3-48
Pitch Diameter Limit
H2
Thread Length
1/2"
Thread Size
#3-48
75% Thread Drill Size
2.00 mm
Square Size
0.1090 in
Tap Length Standard
ANSI
Shank Length
1 5/16 in
65% Thread Drill Size
#46
55% Thread Drill Size
2.12 mm
Size
#3

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Number of Pieces
1
Tap Finish
Bright
Tap Grouping
Tap
Standards
ANSI
Thread Direction
Right Hand
List Number
102
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
102
Spiral Direction
Neutral
Measurement System
Pipe
Thread Standard
UNC
Secondary Material Application ISO Code
K, N, P
Threads per Inch
48
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, N, O, P, S
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Thread Limit
H2
Primary Material Application
All Materials
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #3-48, UNC, Bottoming, Overall Length 1.81 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 2.00 mm, Thread Limit H2, Class of Fit 2B-3B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.