Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 3/4"-10, Bottoming, 5 Flutes, UNC

  • Mfr # 1005602608

  • Zoro # G9294932


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-10
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
UNC
Overall Length
4-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005602608
Zoro #
G9294932
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
3/4"-10
Overall Length
4-1/4"
Pitch Diameter Limit
H3
Thread Length
2"
Tap Size
3/4"
Shank Dia.
0.590"
Tap Dimension Type
Inch
Thread Size
3/4"-10
75% Thread Drill Size
16.50 mm
Square Size
0.4420 in
Shank Length
1 13/16 in
65% Thread Drill Size
16.90 mm
55% Thread Drill Size
17.20 mm
Size
3/4"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Material
Powdered Metal
Thread Direction
Right Hand
List Number
10056
Tap Finish
TiCN
Tap Style
Straight Flute (Hand)
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
10056
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Primary Material Application ISO Code
K, N
Thread Limit
H3
Measurement System
Fractional Inch
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Threads per Inch
10
Thread Standard
UNC
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/4 In.-10, UNC, Bottoming, Overall Length 4.25 in, Powdered Metal, V, Right Hand, Thread Length 1.2 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.