Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 3/4"-10, Bottoming, 5 Flutes, UNC

  • Mfr # 1005602708

  • Zoro # G9294941


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-10
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
UNC
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005602708
Zoro #
G9294941
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
3/4"-10
Overall Length
4-1/4"
Pitch Diameter Limit
H5
Tap Size
3/4"
Tap Dimension Type
Inch
Thread Length
2"
Shank Dia.
0.590"
55% Thread Drill Size
17.20 mm
65% Thread Drill Size
16.90 mm
Square Size
0.4420 in
Thread Size
3/4"-10
Shank Length
1 13/16 in
75% Thread Drill Size
16.50 mm
Size
3/4"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
UNC
Tap Style
Straight Flute (Hand)
Tap Grouping
Tap
Tap Finish
TiCN
List Number
10056
Thread Direction
Right Hand
Tap Material
Powdered Metal
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
10056
Primary Material Application ISO Code
K, N
Coolant Fed
Non-Coolant Through
Thread Limit
H5
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Threads per Inch
10
Extended Neck
Yes
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/4 In.-10, UNC, Bottoming, Overall Length 4.25 in, Powdered Metal, V, Right Hand, Thread Length 1.2 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H5, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.