Straight Flute Hand Tap, 3/4"-16, Bottoming, 4 Flutes, UNF

  • Mfr # 1005700808

  • Zoro # G3739364


product price: $55.79
/ea

Key Features

Shank Dia.
0.381"
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Size
3/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005700808
Zoro #
G3739364
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.381"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Thread Length
1-1/4"
Tap Thread Size
3/4"-16
Pitch Diameter Limit
H5
65% Thread Drill Size
P
Thread Size
3/8"-16
75% Thread Drill Size
5/16 in
Square Size
0.2850 in
55% Thread Drill Size
8.40 mm
Shank Length
1 21/32 in
Tap Length Standard
ANSI
Size
3/4"

Details

Item
Straight Flute Hand Tap
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNF
Number of Pieces
1
Standards
ANSI
Tap Grouping
Tap
Tap Finish
TiCN
List Number
10057
Series
10057
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Threads per Inch
16
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Measurement System
Fractional Inch
Tap Shank Standard
ANSI
Extended Neck
Yes
Primary Material Application ISO Code
K, N
Spiral Direction
Neutral
Thread Limit
H5
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Bottoming, Overall Length 2.93 in, Powdered Metal, V, Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H5, Class of Fit 2B-3B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.