Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 3/4"-16, Bottoming, 4 Flutes, UNF

  • Mfr # 1145308

  • Zoro # G9297644


product price: $65.69
/ea

Key Features

Shank Dia.
0.590"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
3/4"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1145308
Zoro #
G9297644
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-1/4"
Pitch Diameter Limit
H5
Thread Length
2"
Tap Thread Size
3/4"-16
Tap Length Standard
ANSI
Square Size
0.4420 in
Shank Length
2 in
65% Thread Drill Size
17.70 mm
75% Thread Drill Size
17.50 mm
55% Thread Drill Size
17.90 mm
Thread Size
3/4"-16
Size
3/4"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Finish
TiCN
List Number
101
Standards
ANSI
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
101
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Standard
UNF
Thread Limit
H5
Shank Type - Machining
Straight
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Threads per Inch
16
Primary Material Application
All Materials
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/4 In.-16, UNF, Bottoming, Overall Length 4.25 in, High Speed Steel, TiCN, Right Hand, Thread Length 1.5 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H5, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.