Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 3/4"-16, Bottoming, 5 Flutes, UNF

  • Mfr # 1005302808

  • Zoro # G9294372


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-16
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
UNF
Shank Dia.
0.590"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005302808
Zoro #
G9294372
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
3/4"-16
Shank Dia.
0.590"
Overall Length
110.00mm
Pitch Diameter Limit
H3
Thread Length
2"
Tap Dimension Type
Inch
Tap Size
3/4"
75% Thread Drill Size
17.50 mm
65% Thread Drill Size
17.70 mm
Shank Length
1 7/8 in
Thread Size
3/4"-16
Tap Length Standard
DIN
55% Thread Drill Size
17.90 mm
Square Size
0.4420 in
Size
3/4"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Number of Flutes
5
Tap Thread Type
UNF
Tap Material
Powdered Metal
Tap Grouping
Tap
Tap Finish
TiCN
Thread Direction
Right Hand
Number of Pieces
1
List Number
10053
Tap Style
Straight Flute (Hand)
Series
10053
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, N
Extended Neck
Yes
Tap Shank Standard
ANSI
Thread Limit
H3
Threads per Inch
16
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Coolant Fed
Coolant Through
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Standard
UNF
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/4 In.-16, UNF, Bottoming, Overall Length 4.33 in, Powdered Metal, V, Right Hand, Thread Length 1.2 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.