Straight Flute Hand Tap, 3/4"-16, Plug, 4 Flutes, UNF
Mfr # 1604907
Zoro # G9295675
product price: $49.29
/eaKey Features
Shank Dia.
0.590"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
3/4"
Tap Style
Straight Flute (Hand)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1604907
Zoro #
G9295675
UPC #
-
Country of Origin
Mexico
Dimensions
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-1/4"
Tap Thread Size
3/4"-16
Thread Length
2"
Pitch Diameter Limit
H5
Shank Length
2 in
Thread Size
3/4"-16
Tap Length Standard
ANSI
65% Thread Drill Size
17.70 mm
75% Thread Drill Size
17.50 mm
Square Size
0.4420 in
55% Thread Drill Size
17.90 mm
Size
3/4"
Description
Straight Flute Tap, Thread Size 3/4 In.-16, UNF, Plug, Overall Length 4.25 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1.53 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H5, Class of Fit 2B-3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.