Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 3/8"-16, Bottoming, 4 Flutes, UNC

  • Mfr # 1005200708

  • Zoro # G9293672


product price: $40.59
/ea

Key Features

Shank Dia.
0.381"
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Size
3/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005200708
Zoro #
G9293672
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
4"
Thread Length
1-1/4"
Pitch Diameter Limit
H3
Tap Thread Size
3/8"-16
Tap Length Standard
DIN
Shank Length
2 17/32 in
65% Thread Drill Size
P
Square Size
0.2850 in
Thread Size
3/8"-16
75% Thread Drill Size
5/16 in
55% Thread Drill Size
8.40 mm
Size
3/8"

Details

Item
Straight Flute Hand Tap
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
List Number
10052
Tap Thread Type
UNC
Tap Finish
TiCN
Tap Grouping
Tap
Series
10052
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Thread Limit
H3
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Threads per Inch
16
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Spiral Direction
Neutral
Thread Standard
UNC
Tap Shank Standard
ANSI
Primary Material Application ISO Code
K, N
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Bottoming, Overall Length 3.93 in, Powdered Metal, V, Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.