Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 3/8"-16, Bottoming, 4 Flutes, UNC

  • Mfr # 1005600808

  • Zoro # G9294756


product price: $43.89
/ea

Key Features

Shank Dia.
0.381"
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Size
3/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005600808
Zoro #
G9294756
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Thread Length
1-1/4"
Pitch Diameter Limit
H5
Tap Thread Size
3/8"-16
Square Size
0.2850 in
55% Thread Drill Size
8.40 mm
65% Thread Drill Size
P
Thread Size
3/8"-16
Shank Length
1 21/32 in
75% Thread Drill Size
5/16 in
Size
3/8"

Details

Item
Straight Flute Hand Tap
Tap Material
Powdered Metal
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
10056
Tap Finish
TiCN
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
10056
Spiral Direction
Neutral
Primary Material Application ISO Code
K, N
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Limit
H5
Threads per Inch
16
Measurement System
Fractional Inch
Thread Standard
UNC
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Bottoming, Overall Length 2.93 in, Powdered Metal, V, Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H5, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.