Zoro Homepage

Straight Flute Hand Tap, 3/8"-16, Bottoming, 4 Flutes, UNC

  • Mfr # 1009308

  • Zoro # G9297705


product price: $17.89
/ea

Key Features

Shank Dia.
0.381"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
3/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1009308
Zoro #
G9297705
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Tap Thread Size
3/8"-16
Pitch Diameter Limit
Not Rated
Thread Length
1-1/4"
75% Thread Drill Size
5/16 in
55% Thread Drill Size
8.40 mm
65% Thread Drill Size
P
Tap Length Standard
ANSI
Thread Size
3/8"-16
Shank Length
1 1/2 in
Square Size
0.2860 in
Size
3/8"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
ANSI
Number of Pieces
1
Tap Grouping
Tap
Tap Finish
TiCN
List Number
101H
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
101H
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
ANSI
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Thread Standard
UNC
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Extended Neck
Yes
Thread Limit
H10
Threads per Inch
16
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Bottoming, Overall Length 2.94 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.94 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.