Zoro Homepage

Straight Flute Hand Tap, 3/8"-16, Bottoming, 4 Flutes, UNC

  • Mfr # 1812900

  • Zoro # G9311111


product price: $21.39
/ea

Key Features

Shank Dia.
0.367"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
3/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1812900
Zoro #
G9311111
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.367"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Tap Thread Size
3/8"-16
Pitch Diameter Limit
H3
Thread Length
1-21/32"
75% Thread Drill Size
5/16 in
65% Thread Drill Size
P
Square Size
0.2740 in
Thread Size
3/8"-16
55% Thread Drill Size
8.40 mm
Shank Length
1 35/64 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Bright
Number of Pieces
1
List Number
126
Tap Thread Type
UNC
Tap Grouping
STI Tap
Cutting Direction - Machining
Right Hand
Series
126
Thread Limit
H3
Measurement System
Fractional Inch
Threads per Inch
16
Secondary Material Application ISO Code
K, N, P
Extended Neck
No
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Standard
UNC
Material Grade - Machining
126
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 23/64 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.937 in, Tap Chamfer Bottoming, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.